Motion
FG637400BLA

Rubbermaid
FG637400BLA

Lobby Pro Lobby Broom - Polypropylene Bristle Material, Sweep Width; 2 in, Black Bristle Color
Mi Item #03868473
MFR #FG637400BLA
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG637400BLA

Lobby Pro Lobby Broom - Polypropylene Bristle Material, Sweep Width; 2 in, Black Bristle Color
Mi Item #03868473
MFR #FG637400BLA

Mfr description
FG637400BLA LOBBY BROOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Sweep Width
    2 in

Details

  • Bristle Material
    Polypropylene
  • Broom Type
    Lobby Broom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)