Motion
FG638300 BLUE

Rubbermaid
FG638300 BLUE

Warehouse Broom - Corn Bristle Material, Sweep Width; 12 in, Blue Bristle Color, Natural Broom Handle Color
Mi Item #03868475
MFR #FG638300 BLUE
Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG638300 BLUE

Warehouse Broom - Corn Bristle Material, Sweep Width; 12 in, Blue Bristle Color, Natural Broom Handle Color
Mi Item #03868475
MFR #FG638300 BLUE

Mfr description
FG638300BLUE 31 LB WHSE BR
  • Designed for rugged indoor/outdoor cleaning
  • 100% natural broom corn fibers for long life and effective pick up
  • Remove fine dirt from even or rough surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.48/each

Specifications

Dimensions

  • Bristle Color
    Blue
  • Sweep Width
    12 in

Details

  • Bristle Material
    Corn
  • Broom Handle Color
    Natural
  • Broom Type
    Warehouse Broom
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)