Motion
FG638500 GRAY

Rubbermaid
FG638500 GRAY

Brute® Angle Broom - Polypropylene Bristle Material, Sweep Width; 10-1/2 in, Gray Bristle Color
Mi Item #03868476
MFR #FG638500 GRAY
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG638500 GRAY

Brute® Angle Broom - Polypropylene Bristle Material, Sweep Width; 10-1/2 in, Gray Bristle Color
Mi Item #03868476
MFR #FG638500 GRAY

Mfr description
FG638500GRAY ANGLE BROOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Bristle Color
    Gray
  • Sweep Width
    10-1/2 in

Details

  • Bristle Material
    Polypropylene
  • Broom Type
    Angle Broom
  • Flagged Bristles
    Flagged
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)