Motion
FG639700 GRAY

Rubbermaid
FG639700 GRAY

Angle Broom - Polypropylene Bristle Material, Sweep Width; 10-1/2 in, Gray Bristle Color
MI ITEM #03868478
MFR #FG639700 GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG639700 GRAY

Angle Broom - Polypropylene Bristle Material, Sweep Width; 10-1/2 in, Gray Bristle Color
MI ITEM #03868478
MFR #FG639700 GRAY

Mfr description
FG639700GRAY BRUTE BROOM REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Gray
  • Sweep Width
    10-1/2 in

Details

  • Bristle Material
    Polypropylene
  • Broom Type
    Angle Broom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)