Motion
FG738000YEL

Rubbermaid
FG738000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 31 qt Bucket Capacity
Mi Item #03868491
MFR #FG738000YEL
Price$204.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG738000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 31 qt Bucket Capacity
Mi Item #03868491
MFR #FG738000YEL

Mfr description
FG738000YEL 31 QT TANDEM BKT COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.08/each

Specifications

Dimensions

  • Height
    32-1/4 in
  • Length
    22-5/8 in
  • Width
    13-1/4 in

Details

  • Bucket Capacity
    31 qt (US)
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    Tandem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)