Motion
FG747000 YEL

Rubbermaid
FG747000 YEL

Bucket - Rectangular Shape, Plastic Material, Color: Yellow, 26 qt Capacity
MI ITEM #03868492
MFR #FG747000 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG747000 YEL

Bucket - Rectangular Shape, Plastic Material, Color: Yellow, 26 qt Capacity
MI ITEM #03868492
MFR #FG747000 YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG747000YEL 26 QT WAVE BRAKE BKT W/CTR

Specifications

  • Product Types
    Bucket
  • Pail Bucket Shape
    Rectangular
  • Color
    Yellow
  • Pail/Bucket Height
    16.7 in
  • Material
    Plastic
  • Pail/Bucket Capacity
    26 qt (US)
  • Pail/Bucket Length
    18.6 in
  • Pail/Bucket Width
    15.9 in
  • Includes
    Caster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought