Motion
FG757088 RED

Rubbermaid
FG757088 RED

Bucket - Rectangular Shape, Plastic Material, Color: Red, 35 qt Capacity
MI ITEM #03868495
MFR #FG757088 RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG757088 RED

Bucket - Rectangular Shape, Plastic Material, Color: Red, 35 qt Capacity
MI ITEM #03868495
MFR #FG757088 RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pail/Bucket Height
    17.4 in
  • Pail/Bucket Length
    20.1 in
  • Pail/Bucket Width
    16 in

Details

  • Color
    Red
  • Includes
    Caster
  • Material
    Plastic
  • Pail Bucket Shape
    Rectangular
  • Pail/Bucket Capacity
    35 qt (US)
  • Product Types
    Bucket

Overview

Mfr description
FG757088RED 35 QT WAVE BRAKE W/CTR KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought