Motion
FG757788YEL

Rubbermaid
FG757788YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868509
MFR #FG757788YEL
Price$470.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG757788YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868509
MFR #FG757788YEL

Mfr description
FG757788YEL WB DOWN PRESS COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$470.43/each

Specifications

Dimensions

  • Height
    36-1/2 in
  • Length
    20.1 in
  • Width
    15.7 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Polypropylene
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Polypropylene
  • Wringer Handle Material
    Steel
  • Wringer Type
    Downward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)