Motion
FG757788BRN

Rubbermaid
FG757788BRN

Wavebrake Bucket & Wringer - Color: Brown, 35 qt Bucket Capacity
Mi Item #03868510
MFR #FG757788BRN
Price$450.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG757788BRN

Wavebrake Bucket & Wringer - Color: Brown, 35 qt Bucket Capacity
Mi Item #03868510
MFR #FG757788BRN

Mfr description
FG757788BRN WB DOWN PRESS COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$450.58/each

Specifications

Dimensions

  • Height
    36-1/2 in
  • Length
    20-1/8 in
  • Width
    15-3/4 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Plastic
  • Color
    Brown
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Handle Material
    Steel
  • Wringer Type
    Downward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)