Motion
FG759088YEL

Rubbermaid
FG759088YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868520
MFR #FG759088YEL
Price$292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG759088YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868520
MFR #FG759088YEL

Mfr description
FG759088YEL WB INSTIT'L COMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.75/each

Specifications

Dimensions

  • Height
    24-3/4 in
  • Length
    18-5/8 in
  • Width
    15-7/8 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Plastic
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)