Motion
FG767700YEL

Rubbermaid
FG767700YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03868521
MFR #FG767700YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG767700YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03868521
MFR #FG767700YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG767700YEL WB DUAL WATER DOWN PRESS

Specifications

  • Product Types
    Bucket & Wringer
  • Wringer Type
    Downward Pressure
  • Bucket Capacity
    35 qt (US)
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Bucket Material
    Plastic
  • Wringer Handle Material
    Steel
  • Length
    22-3/8 in
  • Width
    16-1/2 in
  • Height
    38-5/8 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought