Motion
FG768000YEL

Rubbermaid
FG768000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03868522
MFR #FG768000YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG768000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03868522
MFR #FG768000YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    38-5/8 in
  • Length
    22-3/8 in
  • Width
    16-1/2 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Plastic
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Handle Material
    Steel
  • Wringer Type
    Sideward Pressure

Overview

Mfr description
FG768000YEL WB DUAL WATER SIDE PRESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought