Motion
FG777700BLUE

Rubbermaid
FG777700BLUE

Wavebrake Bucket & Wringer - Color: Blue, 35 qt Bucket Capacity
Mi Item #03868530
MFR #FG777700BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG777700BLUE

Wavebrake Bucket & Wringer - Color: Blue, 35 qt Bucket Capacity
Mi Item #03868530
MFR #FG777700BLUE

Mfr description
FG777700BLUE WB MOPPING TROLLEY W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    38.6 in
  • Length
    28.9 in
  • Width
    18-1/5 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Polypropylene
  • Color
    Blue
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Polypropylene
  • Wringer Handle Material
    Steel
  • Wringer Type
    Downward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)