Motion
FG778000YEL

Rubbermaid
FG778000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868531
MFR #FG778000YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG778000YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
Mi Item #03868531
MFR #FG778000YEL

Mfr description
FG778000YEL WB MOPPING TROLLEY SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    38-5/8 in
  • Length
    28-7/8 in
  • Width
    18-1/4 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Plastic
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Handle Material
    Steel
  • Wringer Type
    Sideward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)