Motion
FG780200 BLA

Rubbermaid
FG780200 BLA

Toolbox - Foam, Lockable, 1 Compartments, 11-1/8 in High, 11-1/2 in Deep, 26 in Long
Mi Item #03868533
MFR #FG780200 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG780200 BLA

Toolbox - Foam, Lockable, 1 Compartments, 11-1/8 in High, 11-1/2 in Deep, 26 in Long
Mi Item #03868533
MFR #FG780200 BLA

Mfr description
FG780200BLA 26 TOOL BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    11-1/2 in
  • Height
    11-1/8 in
  • Length
    26 in

Details

  • Color
    Black
  • Material
    Foam
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)