Motion
EFRB224M35H

LINK-BELT
EFRB224M35H

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 35 mm Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03868575
MFR #EFRB224M35H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB224M35H

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 35 mm Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03868575
MFR #EFRB224M35H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EFRB224M35H FLANG BLK EFR-B224M35H

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    75.4 mm
  • Radial Dynamic Load Capacity
    20900 lbf
  • Radial Static Load Capacity
    14600 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Series
    B22400
  • UPC_NO
    793699072143
  • Weight
    8 lbs
  • Max Rpm
    2750 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text