Overview
Mfr description
6018-2RS1/W64C3 BRG
- Resistant to chemicals
- Keeps the oil in position
- Brings more oil to the bearings than grease
- Can withstand large ‘g’ forces
- Keeps contaminants out
- Environmentally friendly
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Operating Temperature Range0 °F to 185 °F
- Finish CoatingUncoated
- Cage MaterialSteel
- Radial Dynamic Load Capacity13200 lbf
- Radial Static Load Capacity11200 lbf
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Manufacturer Catalog Number6018-2RS1/W64
- Features & Benefits• Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
- Description6018-2RS1/W64C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6018-2RS1/W64 is a 90 mm bore radial/deep groove ball bearing with a 140 mm OD and 24 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data