Overview
Mfr description
CUKW20-15D CYLINDER
- Free mount cylinder
- Non-rotating, double acting, double rod
- Bore sizes (mm): 6, 10, 16, 20, 25, 32
- Strokes: up to 50mm
- Auto switch capable
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke15 mm
- Additional DetailsThe series CUKW double non-rotating rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Port SizeM5x0.8
- Cylinder SeriesCU
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardISO
- Rod GenderFemale
- MagnetNone
- Mounting TypeStandard
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data