Motion
24570

BRADY
24570

LaserTab Self-Lam Polyester Lbls 1.33 in H x 1 in W White, Clear 21/PK
MI ITEM #03868918
MFR #24570
List Price$457.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
24570

LaserTab Self-Lam Polyester Lbls 1.33 in H x 1 in W White, Clear 21/PK
MI ITEM #03868918
MFR #24570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$457.69/pk for your price

Overview

Mfr description
LAT-18-361-1 1.000 IN X 1.330 IN

Specifications

  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White
  • Height
    1.33 in
  • Width
    1 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.002 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Mounting
    Adhesive Backed
  • UPC_NO
    66282024570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought