Motion
29740

BRADY
29740

LaserTab Self-Lam Polyester Lbls 0.75 in H x 0.5 in W White, Clear 33/PK
Mi Item #03868967
MFR #29740
Price$706.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
29740

LaserTab Self-Lam Polyester Lbls 0.75 in H x 0.5 in W White, Clear 33/PK
Mi Item #03868967
MFR #29740

Mfr description
LAT-15-361-5 0.500 IN X 0.750 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.56/pk

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Height
    0.7500 in
  • Overall Length
    0.7500 in
  • Thickness
    0.002 in
  • Width
    1/2 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Wire and Cable Labeling
  • Backing Material
    Self-laminating Polyester
  • Coating
    Matte, Self-Laminating
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Material
    Polyester
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    33
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Type
    Laser Printable Label
  • UPC_NO
    66282029740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)