Motion
29758

BRADY
29758

LaserTab Metallized Polyester Lbls 1 in H x 1.75 in W Silver 48/PK
MI ITEM #03868985
MFR #29758
List Price$1,435.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
29758

LaserTab Metallized Polyester Lbls 1 in H x 1.75 in W Silver 48/PK
MI ITEM #03868985
MFR #29758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,435.37/pk for your price

Overview

Mfr description
LAT-24-773-1 1.750 IN X 1.000 IN

Specifications

  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Silver
  • Height
    1 in
  • Width
    1-3/4 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.0029 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Mounting
    Adhesive Backed
  • UPC_NO
    66282029758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text