Motion
29766

BRADY
29766

LaserTab Self-Lam Polyester Lbls 3.167 in H x 1.875 in W White, Clear 84/PK
MI ITEM #03868993
MFR #29766
List Price$1,804.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
29766

LaserTab Self-Lam Polyester Lbls 3.167 in H x 1.875 in W White, Clear 84/PK
MI ITEM #03868993
MFR #29766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,804.22/pk for your price

Overview

Mfr description
LAT-27-361-1 1.875 IN X 3.167 IN

Specifications

  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White
  • Height
    3.167 in
  • Width
    1-7/8 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.002 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 1000
  • Mounting
    Adhesive Backed
  • UPC_NO
    66282029766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text