Motion
LM023E

BRADY
LM023E

Gas Cylinder Lockout, 6.25" H x 3.47" Dia
Mi Item #03869071
MFR #LM023E
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LM023E

Gas Cylinder Lockout, 6.25" H x 3.47" Dia
Mi Item #03869071
MFR #LM023E

Mfr description
LM023E PRINZING GAS CYLINDER CAP LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Fitting Size Compatibility
    3-1/2 in
  • Maximum Shackle Diameter
    0.34 in
  • Overall Length
    6-1/4 in
  • Overall Width
    3.47 in

Details

  • Color
    Red
  • Material
    Polypropylene
  • Max Number Of Fittings
    1
  • Max Number Of Padlocks
    1
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Type
    Quick-Disconnect/Wheel-Shaped
  • UPC_NO
    75447345629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)