Motion
LR008E

BRADY
LR008E

Lockout Center & Station - Empty, 12 in High, 10 in Wide, Language: English
Mi Item #03869072
MFR #LR008E
Price$153.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LR008E

Lockout Center & Station - Empty, 12 in High, 10 in Wide, Language: English
Mi Item #03869072
MFR #LR008E

Mfr description
LR008E PRINZING PADLOCK CONTROL CENTER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.35/each

Specifications

Dimensions

  • Depth
    2 in
  • Height
    12 in
  • Width
    10 in

Details

  • Color
    Red
  • Cover Type
    Door
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Powder-coated Steel
  • Standards Met
    REACH
  • Type
    Small Steel Padlock Control Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)