Motion
LR018E

BRADY
LR018E

Lockout Station - Empty, 17 in High, 14-1/4 in Wide, Language: English
Mi Item #03869073
MFR #LR018E
Price$143.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LR018E

Lockout Station - Empty, 17 in High, 14-1/4 in Wide, Language: English
Mi Item #03869073
MFR #LR018E

Mfr description
LR018E PRINZING PADLOCK CONTROL CENTER L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.82/each

Specifications

Dimensions

  • Depth
    2 in
  • Height
    17 in
  • Width
    14-1/4 in

Details

  • Color
    Red on White
  • Cover Type
    Door
  • Equipped Or Empty
    Empty
  • Language
    English
  • Material
    Steel
  • Number Of Document Holders
    0
  • Standards Met
    REACH
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)