Motion
SD02M

BRADY
SD02M

Cylinder Tank Lockout, Polystyrene
Mi Item #03869076
MFR #SD02M
Price$15.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SD02M

Cylinder Tank Lockout, Polystyrene
Mi Item #03869076
MFR #SD02M

Mfr description
SD02M PRINZING CYLINDER TANK LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.92/each

Specifications

Dimensions

  • Fitting Size Compatibility
    1-1/4 in

Details

  • Color
    Red
  • Material
    Polystyrene
  • Max Number Of Fittings
    1
  • Max Number Of Padlocks
    2
  • Type
    Quick-Disconnect/Wheel-Shaped
  • UPC_NO
    75447346139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)