Motion
SP818V

BRADY
SP818V

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 8-1/2 in Wide, Acrylic Backing Material
Mi Item #03869078
MFR #SP818V
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SP818V

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 8-1/2 in Wide, Acrylic Backing Material
Mi Item #03869078
MFR #SP818V

Mfr description
SP818V PRINZING V SIGN FIRE EXTINGUISHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Height
    18 in
  • Width
    8-1/2 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Acrylic
  • Color
    Red on White
  • Language
    English
  • Material
    Acrylic
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Mounting
    Mounting Holes/Wall
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    V-Shaped Flanged
  • Standards Met
    OSHA 1910.157(c)(1)
  • Symbol Type
    Down Arrow
  • UPC_NO
    75447347173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)