Motion
V1AE01A

BRADY
V1AE01A

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: A.E.D., 6 in High, 9 in Wide, Acrylic Backing Material
MI ITEM #03869079
MFR #V1AE01A
Price$25.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V1AE01A

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: A.E.D., 6 in High, 9 in Wide, Acrylic Backing Material
MI ITEM #03869079
MFR #V1AE01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.52/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Acrylic
  • Color
    Red on White
  • Language
    English
  • Material
    Acrylic
  • Message
    A.E.D.
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Defibrillator & CPR
  • Mounting
    Mounting Holes/Wall
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    V-Shaped Flanged
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Heart With Lightning Bolt Through It
  • UPC_NO
    75447349350

Overview

Mfr description
V1AE01A PRINZING V SIGN A.E.D. W/ DESIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought