Motion
V1ESG1G

BRADY
V1ESG1G

Emergency Shutoff Sign, 6" H x 9" W x 4" D, Acrylic
Mi Item #03869085
MFR #V1ESG1G
Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V1ESG1G

Emergency Shutoff Sign, 6" H x 9" W x 4" D, Acrylic
Mi Item #03869085
MFR #V1ESG1G

Mfr description
V1ESG1G PRINZING V SIGN EMERGENCY SHUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.73/each

Specifications

Dimensions

  • Height
    6 in
  • Overall Height
    6.0000 in
  • Width
    9 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Acrylic
  • Coating
    Glow-in-the-Dark, Non-Laminated, Non-Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Mounting Holes
  • Language
    English
  • Material
    Acrylic
  • Message
    EMERGENCY SHUTOFF
  • Message Header
    Emergency
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Mounting Holes
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Shape
    V-Shaped Flanged
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Down Arrow
  • Type
    Emergency Shutoff Sign
  • UPC_NO
    75447349370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)