Motion
V1FA03A

BRADY
V1FA03A

Safety or Facility Sign or Label - Application: First Aid, Message: First Aid, 6 in High, 9 in Wide, Acrylic Backing Material
Mi Item #03869088
MFR #V1FA03A
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V1FA03A

Safety or Facility Sign or Label - Application: First Aid, Message: First Aid, 6 in High, 9 in Wide, Acrylic Backing Material
Mi Item #03869088
MFR #V1FA03A

Mfr description
V1FA03A PRINZING V SIGN FIRST AID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9 in

Details

  • Application
    First Aid
  • Backing Material
    Acrylic
  • Color
    Green on White
  • Language
    English
  • Material
    Acrylic
  • Message
    First Aid
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    First Aid Station
  • Mounting
    Mounting Holes/Wall
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    V-Shaped Flanged
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Cross
  • UPC_NO
    75447349373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)