Motion
V1FE15A

BRADY
V1FE15A

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 6 in High, 8 in Wide, Acrylic Backing Material
Mi Item #03869091
MFR #V1FE15A
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V1FE15A

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 6 in High, 8 in Wide, Acrylic Backing Material
Mi Item #03869091
MFR #V1FE15A

Mfr description
V1FE15A PRINZING V SIGN FIRE EXTINGUISHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    8 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Acrylic
  • Color
    White on Red
  • Language
    English
  • Material
    Acrylic
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Mounting
    Mounting Holes/Wall
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    V-Shaped Flanged
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Fire Extinguisher Down Arrow
  • UPC_NO
    75447349377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)