Motion
V1SWG4G

BRADY
V1SWG4G

Safety or Facility Sign or Label - Message: SEVERE WEATHER SHELTER AREA, 6 in High, 9 in Wide, Acrylic Backing Material
Mi Item #03869106
MFR #V1SWG4G
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V1SWG4G

Safety or Facility Sign or Label - Message: SEVERE WEATHER SHELTER AREA, 6 in High, 9 in Wide, Acrylic Backing Material
Mi Item #03869106
MFR #V1SWG4G

Mfr description
V1SWG4G PRINZING SEVERE WEATHER SHELTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9 in

Details

  • Backing Material
    Acrylic
  • Color
    Black on White
  • Language
    English
  • Material
    Acrylic
  • Message
    SEVERE WEATHER SHELTER AREA
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Shape
    V-Shaped Flanged
  • Symbol Type
    Tornado Shelter Symbol
  • UPC_NO
    75447349395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)