Motion
V2MS24A

BRADY
V2MS24A

V MSDS Sign, 8" H x 15" W x 6" D, Acrylic
Mi Item #03869111
MFR #V2MS24A
Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
V2MS24A

V MSDS Sign, 8" H x 15" W x 6" D, Acrylic
Mi Item #03869111
MFR #V2MS24A

Mfr description
V2MS24A PRINZING MSDS SIGN V SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.40/each

Specifications

Dimensions

  • Height
    8 in
  • Overall Height
    8.0000 in
  • Width
    15 in

Details

  • Application
    Facility Identification
  • Backing Material
    Acrylic
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Mounting Holes
  • Language
    English
  • Material
    Acrylic
  • Message
    MSDS
  • Message Or Symbol
    Message Only
  • Message Subject
    MSDS & Right to Know
  • Mounting
    Mounting Holes/Wall
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    V-Shaped Flanged
  • Standards Met
    GHS
  • Type
    V Msds Sign
  • UPC_NO
    75447349420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)