1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
LAT-8-707-10
Polyester Material, 1.0000 in Print Width, 0.3750 in Print Height, 58 Total Labels
MI ITEM #
03869220
MFR #
LAT-8-707-10
Price
$665.47
/pk
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY LAT-8-707-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
LAT-8-707-10
Polyester Material, 1.0000 in Print Width, 0.3750 in Print Height, 58 Total Labels
MI ITEM #
03869220
MFR #
LAT-8-707-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$665.47
/pk
Qty
Add to Cart
Specifications
Dimensions
Printable Area Height
0.3750 in
Printable Area Width
1.0000 in
Details
Material
Polyester
Number Of Labels
58
Overview
Mfr description
LAT-8-707-10 1.000 IN X 0.375 IN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought