Specifications
Dimensions
- Height5.7500 in, 146.05 mm
- Thickness0.0098 in, 0.24 mm
- Width3.0000 in, 76.20 mm
Details
- ColorBlack, Red on White
- Indoor Outdoor UseIndoor
- MaterialPaper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)