Motion
PLLT2

BRADY
PLLT2

Accident Prevention Tag - Plastic Material, 4 in Wide, 7-1/2 in High
Mi Item #03869358
MFR #PLLT2
Price$90.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PLLT2

Accident Prevention Tag - Plastic Material, 4 in Wide, 7-1/2 in High
Mi Item #03869358
MFR #PLLT2

Mfr description
PLLT2 B851 7X4 BLK/RED/WH 25/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.54/pk

Specifications

Dimensions

  • Height
    7-1/2 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.0098 in
  • Width
    4 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Brass
  • Language
    English
  • Material
    Plastic
  • Message (Front)
    EQUIPMENT LOCKOUT OUT
  • Message Header
    Danger
  • Message Subject
    Machine & Equipment Safety
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447300863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)