Motion
PLLT4

BRADY
PLLT4

Lockout Tag & Label - Polyester Material, Black, Red on White
Mi Item #03869359
MFR #PLLT4
Price$90.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PLLT4

Lockout Tag & Label - Polyester Material, Black, Red on White
Mi Item #03869359
MFR #PLLT4

Mfr description
PLLT4 B851 7X4 BLK/RED/WH 25/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.54/pk

Specifications

Dimensions

  • Height
    7.0000 in
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    4.0000 in

Details

  • Color
    Black, Red on White
  • Grommet Material
    Metal
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)