Motion
CLT4

BRADY
CLT4

Tags DO NOT OPERATE Paper 7.4 H x 4 W Black, Red on White 25/PK
MI ITEM #03869361
MFR #CLT4
Your Price$20.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CLT4

Tags DO NOT OPERATE Paper 7.4 H x 4 W Black, Red on White 25/PK
MI ITEM #03869361
MFR #CLT4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.88/pk(List $38.42)

Overview

Mfr description
CLT4 B853 7.5 IN X4 IN BLK/RED/WHT

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Cardstock
  • Height
    7-1/2 in
  • Number Of Sides
    1
  • Width
    4 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Red on White
  • Hole Diameter
    3/8 in
  • Grommet Material
    Brass, Fiber-Reinforced
  • Message Subject
    Workplace & Facility Warnings
  • Message Header
    Danger
  • Message (Front)
    Do Not Operate
  • Language
    English
  • UPC_NO
    75447300866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought