Motion
90340

BRADY
90340

Ammonia (IIAR) Pipe Marker: ACCUMULATOR, 4" H x 24" W, Fits Pipes 8" Dia. or Larger
MI ITEM #03869387
MFR #90340
List Price$16.20/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90340

Ammonia (IIAR) Pipe Marker: ACCUMULATOR, 4" H x 24" W, Fits Pipes 8" Dia. or Larger
MI ITEM #03869387
MFR #90340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.20/cg for your price

Overview

Mfr description
90340 AMMONIA (IIAR) COMPONENT MARKER

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Green
  • Marker Message Type
    Message Only
  • Message
    Accumulator
  • Marker Length
    24 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Language
    English
  • Thickness
    0.004 in
  • Standards Met
    ANSI Z535, ASTM D 2979, IIAR Marker, OSHA 1910.145
  • Marker Height
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text