Motion
90343

BRADY
90343

Ammonia (IIAR) Pipe Marker: HEAT EXCHANGER, 4" H x 24" W, Fits Pipes 8" Dia. or Larger
MI ITEM #03869390
MFR #90343
Your Price$8.80/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90343

Ammonia (IIAR) Pipe Marker: HEAT EXCHANGER, 4" H x 24" W, Fits Pipes 8" Dia. or Larger
MI ITEM #03869390
MFR #90343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.80/cg(List $16.20)

Overview

Mfr description
90343 AMMONIA (IIAR) COMPONENT MARKER

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Green
  • Marker Message Type
    Message Only
  • Message
    Heat Exchanger
  • Marker Length
    24 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Language
    English
  • Thickness
    0.004 in
  • Standards Met
    ANSI Z535, ASTM D 2979, IIAR Marker, OSHA 1910.145
  • Marker Height
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought