Motion
90346

BRADY
90346

Pipe Marker - 'Recirculator', Black on Green, Message Only, Vinyl Adhesive Backed, Length 24"
Mi Item #03869393
MFR #90346
Price$16.64/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90346

Pipe Marker - 'Recirculator', Black on Green, Message Only, Vinyl Adhesive Backed, Length 24"
Mi Item #03869393
MFR #90346

Mfr description
90346 AMMONIA (IIAR) COMPONENT MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.64/cg

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4 in
  • Marker Length
    24 in
  • Min Pipe Outside Diameter
    8.0000 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Green
  • Graphics
    Recirculator
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Recirculator
  • Marker Coating
    Gloss
  • Marker Message Type
    Message Only
  • Marker Style
    1HV
  • Material
    Vinyl
  • Message
    Recirculator
  • PSC Code
    55121737
  • Standards Met
    ANSI Z535, IIAR Marker, ASTM D 2979, OSHA 1910.145
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)