Motion
99617

BRADY
99617

Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Green
MI ITEM #03869425
MFR #99617
List Price$56.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99617

Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Green
MI ITEM #03869425
MFR #99617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.84/each for your price

Overview

Mfr description
99617 ABUS ALUMINUM PADLOCK,1.5IN KD GRN

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Green
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Aluminum
  • Body Height
    1-3/5 in
  • Body Width
    1-1/2 in
  • Body Thickness
    3/4 in
  • Vertical Clearance
    1-1/2 in
  • Number Of Pins
    6
  • Finish Coating
    Anodized
  • Labeling
    No Label
  • Safety Features
    Key Retaining
  • Standards Met
    ANSI Z244, FDA, OSHA 29 CFR 1910.147
  • UPC_NO
    75447399617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text