Motion
99611

BRADY
99611

Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Yellow Color, 1 in Vertical Clearance
Mi Item #03869429
MFR #99611
Price$53.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99611

Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Yellow Color, 1 in Vertical Clearance
Mi Item #03869429
MFR #99611

Mfr description
99611 ABUS ALUMINUM PADLOCK,1IN KD YELLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.98/each

Specifications

Dimensions

  • Body Height
    1-3/5 in
  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Aluminum
  • Body/Bumper Color
    Yellow
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Anodized
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Number Of Pins
    6
  • Safety Features
    Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, FDA, OSHA 29 CFR 1910.147
  • UPC_NO
    75447399611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)