Motion
104060

BRADY
104060

Arizona State Thank You For Not Smoking Sign, 14" H x 10" W x 0.006" D, Polyester
Mi Item #03869475
MFR #104060
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104060

Arizona State Thank You For Not Smoking Sign, 14" H x 10" W x 0.006" D, Polyester
Mi Item #03869475
MFR #104060

Mfr description
104060 B302 14X10 RED,BLK,GRN,BLU 072,WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Blue, Green, Red on White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Thank You For Not Smoking To Report A Violation Or File A Complaint, SmokefreearizonaOrg 18774Aznosmoke 18774296676
  • Message Or Symbol
    Thank You For Not Smoking To Report A Violation Or File A Complaint, SmokefreearizonaOrg 18774Aznosmoke 18774296676
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    No Smoking Symbol
  • Type
    No Smoking Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)