Motion
99500

BRADY
99500

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 3/4 in Vertical Clearance
Mi Item #03869491
MFR #99500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99500

Lockout Padlock - Keyed Different, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 3/4 in Vertical Clearance
Mi Item #03869491
MFR #99500

Mfr description
99500 BRADY LOCK, STEEL, 0.75 IN KD RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Height
    1-1/3 in
  • Body Thickness
    7/8 in
  • Body Width
    1-9/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Steel
  • Body/Bumper Color
    Red
  • Colored Body Or Bumper
    Colored Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Different
  • Labeling
    No Label
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447399500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)