Motion
104057

BRADY
104057

Arizona State Thank You For Not Smoking Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #03869506
MFR #104057
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104057

Arizona State Thank You For Not Smoking Sign, 10" H x 7" W x 0.06" D, Polystyrene
Mi Item #03869506
MFR #104057

Mfr description
104057 B401 10X7 RED,BLK,GRN,BLU 072,WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Blue, Green, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Thank You For Not Smoking To Report A Violation Or File A Complaint, SmokefreearizonaOrg 18774Aznosmoke 18774296676
  • Message Or Symbol
    Thank You For Not Smoking To Report A Violation Or File A Complaint, SmokefreearizonaOrg 18774Aznosmoke 18774296676
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    No Smoking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)