Motion
104919

BRADY
104919

Lockout Padlock - Keyed Different, Nylon Material, Stainless Steel Shackle Material, 1/4 in Shackle Diameter, Purple Color, 1-1/2 in Vertical Clearance
MI ITEM #03869512
MFR #104919
Your Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104919

Lockout Padlock - Keyed Different, Nylon Material, Stainless Steel Shackle Material, 1/4 in Shackle Diameter, Purple Color, 1-1/2 in Vertical Clearance
MI ITEM #03869512
MFR #104919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.20/each(List $30.12)

Overview

Mfr description
104919 SAFETY PADLOCK 1.5" KD PUR 1 KEY

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Purple
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Stainless Steel
  • Body Material
    Nylon
  • Body Height
    1-3/4 in
  • Body Width
    1-1/2 in
  • Body Thickness
    4/5 in
  • Vertical Clearance
    1-1/2 in
  • Number Of Pins
    6
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Safety Features
    Dielectric
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Includes
    (3) Language Labels
  • UPC_NO
    75447300758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought