Specifications
Dimensions
- Body Height1-3/4 in
- Body Thickness4/5 in
- Body Width1-1/2 in
- Shackle Diameter1/4 in
- Vertical Clearance1-1/2 in
Details
- Body MaterialNylon
- Body/Bumper ColorRed
- Colored Body Or BumperColored Body
- Key TypeKeyed Different
- Label LanguageEnglish, French, Spanish
- LabelingLabel Attached
- Number Of Pins6
- Safety FeaturesDielectric, Key Retaining
- Shackle MaterialSteel
- Standards MetANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
- UPC_NO75447399552
Overview
Mfr description
99552 SAFETY PADLOCK 1.5" KD RED 1 KEY
- Brady safety padlocks are the ultimate locks for all of your safety and security needs
- Unique cylinder is insulated to protect workers from shocks when key is inserted and is six-pin precision-machined for more unique key cuts and better tamper resistance
- Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Nonconductive, nonsparking body features a ribbed design for easier gripping and handling
- Shackle clearance is 1-1/2", shackle diameter is 1/4", lock body measures 1-3/4"H x 1-1/2"W x 4/5"D
- Each padlock includes one key and one each English, Spanish and French label
- Padlocks are available keyed different
- Custom keying and charting is available
- Color: Red