Motion
99564

BRADY
99564

Standard Key Retaining Nylon Padlock 1.5 in Steel Shackle KD Green
MI ITEM #03869540
MFR #99564
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99564

Standard Key Retaining Nylon Padlock 1.5 in Steel Shackle KD Green
MI ITEM #03869540
MFR #99564

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.20/each

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Thickness
    4/5 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Nylon
  • Body/Bumper Color
    Green
  • Colored Body Or Bumper
    Colored Body
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
  • UPC_NO
    75447399564

Overview

Mfr description
99564 SAFETY PADLOCK 1.5" KD GRN 1 KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought