Motion
99576

BRADY
99576

Lockout Padlock - Keyed Different, Nylon Material, Steel Shackle Material, 1/4 in Shackle Diameter, Orange Color, 1-1/2 in Vertical Clearance
Mi Item #03869542
MFR #99576
Price$24.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99576

Lockout Padlock - Keyed Different, Nylon Material, Steel Shackle Material, 1/4 in Shackle Diameter, Orange Color, 1-1/2 in Vertical Clearance
Mi Item #03869542
MFR #99576

Mfr description
99576 SAFETY PADLOCK 1.5" KD ORG 1 KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.05/each

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Thickness
    4/5 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Nylon
  • Body/Bumper Color
    Orange
  • Colored Body Or Bumper
    Colored Body
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147, UL 94 - HB
  • UPC_NO
    75447399576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)